Motion
FFB081008
FFB081008
Mi Item #04871621
MFR #FFB081008
Price$3.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FFB081008
Mi Item #04871621
MFR #FFB081008

Mfr description
FFB0810 08 SINT BRZ BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.30/each

Specifications

Dimensions

  • Flange Diameter  
    0.8750 in
  • Flange Outside Diameter
    0.8750 in
  • Flange Thickness
    3.18 mm;1/8 in
  • Inside Diameter
    0.5000 in
  • Maximum P Value
    2000 psi
  • Outside Diameter  
    0.6250 in
  • Overall Length  
    1.0000 in
  • Overall Thickness
    0.1250 in
  • Recommended Shaft Size
    1/2 in

Details

  • Additional Details
    Oil-Filled;Stock Item;Self-Lubricating
  • Bearing Material
    Oil-Impregnated Bronze
  • Bushing Material
    Sintered Bronze
  • Bushing Type
    Flanged
  • Country of Origin
    US
  • Description
    Bronze Flanged Bearings SAE 841
  • Flange Diameter Tolerance
    +/-0.005 in
  • Flange Thickness Tolerance
    +/-0.005 in
  • Group & Class
    Sintered Bronze
  • Length Tolerance
    +/-0.005 in
  • Material
    Oil-Impregnated Sintered Bronze
  • Material Specification
    SAE 841
  • Measurement Standard
    Inch
  • Operating Temperature Range
    10 to 220 °F
  • Outside Diameter Tolerance
    0.6270 in-0.6280 in
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Sleeve Bearing Type
    Flange Sleeve
  • Standards Met
    ASTM, SAE 841
  • Type
    Flanged
  • Type Of Bearing
    Flanged
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)