Motion
1819040
Toothed Band Saw Blade - Carbon Steel Material, 20 ft 1 in Long, 1 in Wide
MI ITEM #04871628
MFR #1819040
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Toothed Band Saw Blade - Carbon Steel Material, 20 ft 1 in Long, 1 in Wide
MI ITEM #04871628
MFR #1819040

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length  
    20 ft 1 in
  • Thickness  
    0.035 in
  • Width  
    1 in

Details

  • Back Material
    Carbon Steel
  • Constant Or Variable Pitch
    Constant
  • Contour Cutting
    Contour Cutting
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Carbon Steel
  • Flexible Back
    No
  • Tooth Form
    Regular
  • Tooth Set
    Raker
  • Tpi
    6
  • Usage Type
    Stationary Band Saw

Overview

Mfr description
1819040 NEO 20'1" 1"X.035X6TPI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought