Motion
YSA 213-2FK

SKF
YSA 213-2FK

Tapered Bore, 65 mm Bore Diam., 120 mm OD, 43.50 mm Width
Mi Item #04871632
MFR #YSA 213-2FK
Price$408.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
YSA 213-2FK

Tapered Bore, 65 mm Bore Diam., 120 mm OD, 43.50 mm Width
Mi Item #04871632
MFR #YSA 213-2FK

Mfr description
YSA 213-2FK 4-BOLT HOUSING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$408.54/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outside Diameter  
    120 mm
  • Overall Width
    43.50 mm

Details

  • Bore Type
    Tapered
  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)