Motion
M0505TU
Plain Sleeve & Flanged Bearing - 5 mm ID, 7 mm OD, 5 mm Length, Steel Material
MI ITEM #04871656
MFR #M0505TU
Your Price$0.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 5 mm ID, 7 mm OD, 5 mm Length, Steel Material
MI ITEM #04871656
MFR #M0505TU

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$0.63/each(List $0.86)

Overview

Mfr description
M0505TU 5 X 7 X 5MM STEEL PTFE

Specifications

  • Type Of Bearing
    Round
  • Length Tolerance
    ±.25
  • Bearing Material
    Steel
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    7 mm
  • Description
    M0505TU 5 X 7 X 5mm Steel PTFE Sleeve Bearing
  • Overall Length
  • Measurement Standard
    Metric
  • Material
    Steel
  • Operating Temperature Range
    -328°F to 536 °F
  • Max V Value
    1900
  • Material Specification
    SAE 841
  • Standards Met
    REACH, ROHS Compliant
  • ISO Grade
    1901-01-10 10:35:00
  • Inside Diameter
    5 mm
  • Manufacturer Upc Number
    00846802067786
  • UPC_NO
    00846802067786
  • Weight
    0.0015 lbs
  • Manufacturer Catalog Number
    M0505TU
  • Branding
    ISOSTATIC TU
  • Group & Class
    Plain Sleeve
  • Inner Diameter
    5 mm
  • Load at Speed
    102000
  • Outer Diameter
    7 mm
  • Nominal Overall Length
    5 mm
  • Recommended Shaft Size
    4.9789 to 4.990 mm
  • Product Types
    Plain & Sleeve Bearing
  • Freight Class
    77.5
  • RoHs Compliance
    N
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text