Motion
VF5120-5D1-03T

SMC CORP OF AMERICA
VF5120-5D1-03T

Pilot Operated 5 Port Solenoid Valve
MI ITEM #04871729
MFR #VF5120-5D1-03T
Price$84.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VF5120-5D1-03T

Pilot Operated 5 Port Solenoid Valve
MI ITEM #04871729
MFR #VF5120-5D1-03T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$84.70/each

Specifications

Dimensions

  • Overall Height
    85 mm
  • Overall Length
    149 mm
  • Overall Width
    32 mm
  • Port Size
    3/8 in
  • Port Sizes
    3/8 NPTF

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum
  • Country of Origin
    JP
  • Flow Coefficient Cv Flow Factor Kv
    2.4 (1 to 4/2 (P to A/B)) Cv, 2.9 (4/2 to 5/3 (A/B to EA/EB)) Cv
  • Flow Direction
    4-Way
  • Manual Operation Type
    Non-Locking Push
  • Maximum Operating Pressure
    145 psi
  • Normal State
    Normally Open
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Body Ported (Side)
  • Response Time
    30 ms
  • Seal Material
    Nitrile
  • Series
    VF
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Power Consumption
    1.5 W
  • Solenoid Supply Voltage
    24 V dc
  • Sonic Conductance (C)
    10 (4/2 to 5/3 (A/B to EA/EB)) dm³/(s.bar), 8.8 (1 to 4/2 (P to A/B)) dm³/(s.bar)
  • Standards Met
    CE, JIS, RoHS
  • Valve Function
    Spool

Overview

Mfr description
VF5120-5D1-03T VALVE SGL PILOT
  • 5 port solenoid valve
  • Power consumption: 1.55W standard, 0.5W w/power saving circuit
  • Built-in full-wave rectifier (AC)
  • Body ported & base mounted styles

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought