Motion
RH120
Center Hole Cylinder Ram - Single Acting - Spring Return, 12 ton Capacity, 0.3100 in Stroke, 2.188 in Retracted, 2.500 in Extended
Mi Item #04871736
MFR #RH120
Price$1,282.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Center Hole Cylinder Ram - Single Acting - Spring Return, 12 ton Capacity, 0.3100 in Stroke, 2.188 in Retracted, 2.500 in Extended
Mi Item #04871736
MFR #RH120

Mfr description
RH120 CYL, 12 TON 5/16 STROKE
  • Center hole cylinder ideal for pulling and tensioning cables, anchor bolts with interchangeable piston head inserts
  • Interchangeable piston head inserts (provide versatility of application)
  • 12, 20, 30, 50, 60 Ton Single-Acting Models Feature Threaded Collar; Model RH203 and RHA306 do not feature the collar thread
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,282.90/each

Specifications

Dimensions

  • Base to Port
    0.375 in
  • Bore Size
    1.875 in
  • Center Hole Diameter
    0.688 in
  • Collar Thread Length
    1.250 in
  • Extended Height
    2.500 in
  • Insert Thread Size
    3/4 – 16
  • Lowered Height
    2.1900 in;55.60 mm
  • Maximum Height
    2.5000 in;63.50 mm
  • Outside Diameter
    2.750 in
  • Piston Rod Diameter  
    1.375 in
  • Plunger Diameter
    1.3800 in;35.10 mm
  • Retracted Height
    2.188 in
  • Stroke  
    0.3100 in
  • Weight
    3.00 lbs

Details

  • Actuation
    Single Acting - Spring Return
  • Collar Thread
    2-3/4 – 16
  • Cylinder Capacity
    12 ton
  • Cylinder Material
    Aluminum
  • Effective Area
    2.760 in²
  • Load Capacity
    12 ton
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Mounting Holes And Bolt Circle
    5/16 – 18 x 2
  • Oil Capacity
    0.870 in³
  • Piston Stroke
    0.3100 in;7.90 mm
  • Series / Type
    RH
  • Tons at 10000 psi
    13.80 ton
  • Type
    Single Acting - Spring Return
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)