Motion
P614
Quick Disconnect Bushing - P Bushing, 6-1/4 in Bore, 11.7500 in Flg OD, 9.3750 in LTB, Cast Iron Material
Mi Item #04871761
MFR #P614
Price$6,287.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - P Bushing, 6-1/4 in Bore, 11.7500 in Flg OD, 9.3750 in LTB, Cast Iron Material
Mi Item #04871761
MFR #P614

Mfr description
P 6-1/4 BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,287.86/each

Specifications

Dimensions

  • Bore Diameter  
    6-1/4 in
  • Bushing Size
    P
  • Flange Outside Diameter  
    11.7500 in
  • Length Through Bore  
    9.3750 in

Details

  • Bore Type
    Finished Bore
  • Material
    Cast Iron
  • Product Type
    QD Bushings
  • UPC_NO
    698672706117
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)