Motion
AS1002F-06
AS Flow Control w/ M5 standard Body Size
MI ITEM #04871797
MFR #AS1002F-06
Price$13.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AS Flow Control w/ M5 standard Body Size
MI ITEM #04871797
MFR #AS1002F-06

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$13.30/each

Specifications

Dimensions

  • Body Size
    M5 standard
  • Tube Size
    6 (OD) mm
  • Valve Positioner Travel
    None

Details

  • Metering
    Meter Out
  • Operating Medium
    Air
  • Piping Type
    Inline
  • Port Connection Type
    Push To Connect
  • Seal Material
    Nitrile
  • Thread Standard
    Meter out
  • Valve Function
    Needle

Overview

Mfr description
AS1002F-06 SPEED CONTROLLER, INLINE,
  • In-line, compact, one-touch fittings
  • Maximum operating pressure: 1 MPa
  • Applicable tube material: nylon, soft nylon, polyurethane
  • Body size: M3, M5, 1/8, 1/4, 3/8 and 1/2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought