Motion
99186 12'

L S STARRETT
99186 12'

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 12 ft 10 in Long, 1/2 in Wide
MI ITEM #04871861
MFR #99186 12'
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
99186 12'

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 12 ft 10 in Long, 1/2 in Wide
MI ITEM #04871861
MFR #99186 12'

Mfr description
99186-12-10 BSB 1/2 X .025 X 10/14 T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length  
    12 ft 10 in
  • Thickness  
    0.025 in
  • Width  
    1/2 in

Details

  • Back Material
    Alloy Steel
  • Constant Or Variable Pitch
    Variable
  • Contour Cutting
    Contour Cutting
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Cobalt Bi-Metal
  • Material Grade
    M42
  • Tpi
    10 to 14
  • Usage Type
    Stationary Band Saw

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)