Motion
12420
Safety Glasse - UV Protection, Clear Lens, Matte Black Frame/Temple Color, 2.0 D Diopter Lens
MI ITEM #04872022
MFR #12420
Price$11.67/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasse - UV Protection, Clear Lens, Matte Black Frame/Temple Color, 2.0 D Diopter Lens
MI ITEM #04872022
MFR #12420

Mfr description
12420 TALON READER 2.0 DIOP CL LENS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.67/pr

Specifications

Dimensions

  • Weight
    0.07 lbs, 0.03 kg

Details

  • Additional Details
    ANSI Rating: Z87+;UV Protection: 99.9%;Nosepiece: Vented Rubber
  • ANSI Rating
    Z87+
  • Approval Listing Regulations
    ANSI, ISEA Z87.1-2020
  • Comfort Features
    Rubber insert temple grips, Vented rubber nosepiece
  • Description
    Clear lens magnifier safety glasses with 2.0 diopter
  • Diopter Lens
    2.0 D
  • Frame Color
    Matte Black
  • Frame Color Family
    Black
  • Frame Style
    Half Frame
  • Frame Temple Color
    Matte Black
  • Frame Temple Material
    Rubber
  • Frame Type
    Half Frame
  • Lens Coating
    UV Protection
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Marking
    Z87+
  • Lens Shade
    Clear
  • Manufacturer Stock Number
    12420
  • Noisepiece Type
    Vented Rubber
  • Product Line
    Crossfire
  • Series
    Talon
  • Specialty Features
    Impact Rated, Magnification Diopter, UV Protection
  • Standards Met
    ANSI, ISEA Z87.1-2020
  • Temple Adjustment
    Fixed
  • Temple Color
    Matte Black
  • Type
    Bifocal
  • UV Protection
    99.9 %

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)