Motion
1524
Safety Glasse - Hard Coat, Clear Lens, Shiny Black Frame/Temple Color, Polycarbonate
Mi Item #04872024
MFR #1524
Price$7.92/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasse - Hard Coat, Clear Lens, Shiny Black Frame/Temple Color, Polycarbonate
Mi Item #04872024
MFR #1524

Mfr description
1524 COBRA CL LENS SHINY BLK FRAME
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.92/pr

Specifications

Dimensions

  • Weight
    0.05 lbs, 0.02 kg

Details

  • Additional Details
    Lens Coating: Hard Coat;Lens Color: Clear;Frame Color: Shiny Black;UV Protection: 99.9%;Compliance: ANSI Z87.1
  • ANSI Rating
    ANSI Z87.1
  • Approval Listing Regulations
    ANSI Z87.1
  • Comfort Features
    Rubber temple grips, Vented rubber nosepiece
  • Description
    Shiny Black Frame / Clear Lens safety glasses
  • Frame Color
    Shiny Black
  • Frame Color Family
    Black
  • Frame Style
    Half Frame
  • Frame Temple Color
    Shiny Black
  • Frame Temple Material
    Rubber
  • Frame Type
    Half Frame
  • Lens Coating
    Hard Coat
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Lens Shade
    Clear
  • Manufacturer Stock Number
    1524
  • Noisepiece Type
    Vented rubber
  • Product Line
    Crossfire
  • Series
    XCBR
  • Specialty Features
    Hard Coat, Rubber temple grips, UV Protection, Vented rubber nosepiece
  • Standards Met
    ANSI Z87.1
  • Temple Adjustment
    Fixed
  • Temple Color
    Shiny Black
  • Type
    Half Frame
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)