Specifications
Dimensions
- SizeUniversal
Details
- Approval Listing RegulationsANSI Z87-2010, CSA Z94.3
- Fits Over EyeglassesDoes Not Accommodate Eyeglasses
- Frame Color FamilyBlack
- Frame StyleFramed
- Frame Temple ColorBlack
- Frame Temple MaterialNylon
- Lens ColorClear
- Lens Color FamilyClear
- Lens MaterialPolycarbonate
- LogoCROSSFiRE
- Metal FrameNon-Metal Frame
- Product LineBrigade
- Temple AdjustmentNon-Adjustable Temples
- TypeSafety Glasses
- UV ProtectionProvides UV Protection
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)