Motion
296420
Safety Glasse - Clear Lens, Pearl Gray Frame/Temple Color, +2.0 D Diopter Lens
Mi Item #04872035
MFR #296420
Price$14.85/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasse - Clear Lens, Pearl Gray Frame/Temple Color, +2.0 D Diopter Lens
Mi Item #04872035
MFR #296420

Mfr description
296420 ES5 READER 2.0 DIOP CL LENS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.85/pr

Specifications

Dimensions

  • Weight
    0.06 lbs, 0.03 kg

Details

  • Additional Details
    Diopter: 2.0;Frame Color: Pearl Gray;ANSI Rating: Z87+
  • ANSI Rating
    Z87+
  • Approval Listing Regulations
    ANSI, ISEA Z87.1-2020
  • Comfort Features
    Dual mold rubber temple grips, Rubber nosepiece
  • Description
    Pearl Gray Frame / Clear Lens - 2.0 Diopter
  • Diopter Lens
    +2.0 D
  • Frame Color
    Pearl Gray
  • Frame Color Family
    Gray
  • Frame Temple Color
    Pearl Gray
  • Frame Temple Material
    Rubber
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Shade
    Clear
  • Manufacturer Stock Number
    296420
  • Noisepiece Type
    Rubber
  • Product Line
    Crossfire
  • Series
    ES5
  • Specialty Features
    Impact Resistant, UV Protection
  • Standards Met
    ANSI, ISEA Z87.1-2020
  • Temple Adjustment
    Fixed
  • Temple Color
    Pearl Gray
  • Type
    Bifocal
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)