Motion
3114
Safety Glasse - Hard Coat, Clear Lens, Shiny Pearl Gray Frame/Temple Color, Polycarbonate
MI ITEM #04872039
MFR #3114
Price$11.09/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasse - Hard Coat, Clear Lens, Shiny Pearl Gray Frame/Temple Color, Polycarbonate
MI ITEM #04872039
MFR #3114

Mfr description
3114 OG3 LARGE CL LENS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.09/pr

Specifications

Dimensions

  • Weight
    0.09 lbs, 0.04 kg

Details

  • Additional Details
    Lens Coating: Hard Coat;UV Protection: 99.9%;Compliance: ANSI Z87.1
  • ANSI Rating
    ANSI Z87.1
  • Approval Listing Regulations
    ANSI Z87.1
  • Description
    Shiny Pearl Gray Frame / Clear Lens
  • Fits Over Eyeglasses
    true
  • Frame Color
    Shiny Pearl Gray
  • Frame Color Family
    Gray
  • Frame Style
    Over the Glass
  • Frame Temple Color
    Shiny Pearl Gray
  • Frame Type
    Over the Glass
  • Lens Coating
    Hard Coat
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Lens Shade
    Clear
  • Manufacturer Stock Number
    3114
  • Product Line
    Crossfire
  • Series
    Crossfire OG3
  • Specialty Features
    Hard Coat, UV Protection
  • Standards Met
    ANSI Z87.1
  • Temple Color
    Shiny Pearl Gray
  • Type
    Over the Glass
  • UV Protection
    99.9 %

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)