Motion
554 AF
Safety Glasse - Anti-Fog, Clear Lens, Clear Frame/Temple Color, Polycarbonate
Mi Item #04872045
MFR #554 AF
Price$6.40/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasse - Anti-Fog, Clear Lens, Clear Frame/Temple Color, Polycarbonate
Mi Item #04872045
MFR #554 AF

Mfr description
554AF SHIELD CL A/F LENS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.40/pr

Specifications

Dimensions

  • Weight
    0.06 lbs, 0.03 kg

Details

  • Additional Details
    Lens Coating: Anti Fog;Lens Color: Clear;Compliance: ANSI Z87.1, CSA Z94.3;UV Protection: 99.9%;Inner Quantity: 12;Case Quantity: 300
  • ANSI Rating
    ANSI Z87.1
  • Approval Listing Regulations
    ANSI Z87.1, CSA Z94.3
  • Comfort Features
    EVA Foam-Lined Frame, Frameless Design, Lightweight Design
  • Description
    Crossfire Shield CA Foam Lined Safety Eyewear with Clear AF Lens
  • Frame Color
    Clear
  • Frame Color Family
    Clear
  • Frame Style
    Frameless
  • Frame Temple Color
    Clear
  • Frame Type
    Rimless
  • Lens Coating
    Anti-Fog
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Lens Shade
    Clear
  • Lens Style
    Wraparound
  • Manufacturer Stock Number
    554 AF CA
  • Product Line
    Crossfire
  • Series
    Shield
  • Specialty Features
    Anti Fog, Foam Lined, Scratch Resistant, UV Protection
  • Standards Met
    ANSI Z87.1, CSA Z94.3
  • Temple Adjustment
    Fixed
  • Temple Color
    Clear
  • Temple Style
    Straight
  • Type
    Foam Lined
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)