Motion
119
Safety Glasses - Red Lens, Brown Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #04872068
MFR #119
Price$9.68/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasses - Red Lens, Brown Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #04872068
MFR #119

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9.68/pr

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87-2010
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Color Family
    Orange
  • Frame Style
    Framed
  • Frame Temple Color
    Brown
  • Frame Temple Material
    Nylon
  • Lens Color
    Red
  • Lens Color Family
    Red
  • Lens Material
    Polycarbonate
  • Metal Frame
    Non-Metal Frame
  • Product Line
    Talon
  • Temple Adjustment
    Non-Adjustable Temples
  • Type
    Safety Glasses
  • UV Protection
    Provides UV Protection

Overview

Mfr description
119 TALON RED MIR LENS COPPER FRAME

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought