Motion
121
Safety Glasses - Smoke Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #04872069
MFR #121
Your Price$9.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasses - Smoke Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #04872069
MFR #121

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9.68/each(List $11.14)

Overview

Mfr description
121 TALON SMOKE LENS MATTE BLK FRAME

Specifications

  • Type
    Safety Glasses
  • Lens Color
    Smoke
  • Frame Temple Color
    Black
  • Lens Material
    Polycarbonate
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Size
    Universal
  • Temple Adjustment
    Non-Adjustable Temples
  • Product Line
    Talon
  • Metal Frame
    Non-Metal Frame
  • Frame Style
    Framed
  • UV Protection
    Provides UV Protection
  • Logo
    CROSSFiRE
  • Approval Listing Regulations
    ANSI Z87-2010
  • Frame Color Family
    Black
  • Lens Color Family
    Smoke
  • Frame Temple Material
    Nylon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text