Motion
12115
Safety Glasse - UV Protection, Smoke Lens, Matte Black Frame/Temple Color, Polycarbonate, 1.5 D Diopter Lens
Mi Item #04872070
MFR #12115
Price$9.56/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasse - UV Protection, Smoke Lens, Matte Black Frame/Temple Color, Polycarbonate, 1.5 D Diopter Lens
Mi Item #04872070
MFR #12115

Mfr description
12115 TALON READER 1.5 DIOP SMOKE LENS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.56/pr

Specifications

Dimensions

  • Weight
    0.07 lbs, 0.03 kg

Details

  • Additional Details
    Lens Color: Smoke;Frame Color: Matte Black;ANSI Rating: Z87+;UV Protection: 99.9%;Diopter: 1.5
  • ANSI Rating
    Z87+
  • Approval Listing Regulations
    ANSI, ISEA Z87.1-2020
  • Comfort Features
    Rubber Insert Temple Grips, Vented Rubber Nosepiece
  • Description
    Smoke lens safety glasses
  • Diopter Lens
    1.5 D
  • Frame Color
    Matte Black
  • Frame Color Family
    Black
  • Frame Style
    Half Frame
  • Frame Temple Color
    Matte Black
  • Frame Temple Material
    Rubber
  • Frame Type
    Half Frame
  • Lens Coating
    UV Protection
  • Lens Color
    Smoke
  • Lens Color Family
    Smoke
  • Lens Marking
    Z87+
  • Lens Material
    Polycarbonate
  • Lens Shade
    Smoke
  • Lens Style
    Wraparound
  • Manufacturer Stock Number
    12115
  • Noisepiece Type
    Vented Rubber
  • Product Line
    Crossfire
  • Series
    Talon
  • Specialty Features
    Impact Rated, Magnification Diopter, UV Protection
  • Standards Met
    ANSI, ISEA Z87.1-2020
  • Temple Adjustment
    Fixed
  • Temple Color
    Matte Black
  • Temple Style
    Rubber Insert
  • Type
    Bifocal
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)