Motion
12120
Safety Glasse - UV Protection, Smoke Lens, Matte Black Frame/Temple Color, Polycarbonate, 2.0 D Diopter Lens
Mi Item #04872071
MFR #12120
Price$11.67/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasse - UV Protection, Smoke Lens, Matte Black Frame/Temple Color, Polycarbonate, 2.0 D Diopter Lens
Mi Item #04872071
MFR #12120

Mfr description
12120 TALON READER 2.0 DIOP SMOKE LENS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.67/pr

Specifications

Dimensions

  • Weight
    0.07 lbs, 0.03 kg

Details

  • Additional Details
    Lens Color: Smoke;Diopter: +2.0 D;ANSI Rating: Z87.1-2020;UV Protection: 99.9%
  • ANSI Rating
    ANSI;ISEA Z87.1-2020
  • Approval Listing Regulations
    ANSI, ISEA Z87.1-2020
  • Comfort Features
    Rubber insert temple grips, Vented rubber nosepiece
  • Description
    Crossfire Talon Magnifier Safety Eyewear with Smoke Lens and 2.0 Diopter
  • Diopter Lens
    2.0 D
  • Frame Color
    Matte Black
  • Frame Color Family
    Black
  • Frame Style
    Half Frame
  • Frame Temple Color
    Matte Black
  • Frame Temple Material
    Rubber
  • Frame Type
    Half Frame
  • Lens Coating
    UV Protection
  • Lens Color
    Smoke
  • Lens Color Family
    Smoke
  • Lens Marking
    Z87+
  • Lens Material
    Polycarbonate
  • Lens Shade
    Smoke
  • Lens Style
    Wraparound
  • Manufacturer Stock Number
    12120
  • Noisepiece Type
    Vented rubber
  • Product Line
    Crossfire
  • Series
    Talon
  • Specialty Features
    Anti Fog, Impact Resistant, UV Protection
  • Standards Met
    ANSI, ISEA Z87.1-2020
  • Temple Adjustment
    Fixed
  • Temple Color
    Matte Black
  • Temple Style
    Straight
  • Type
    Bifocal
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)