Specifications
Dimensions
- SizeUniversal
Details
- Approval Listing RegulationsANSI Z87-2010
- Fits Over EyeglassesDoes Not Accommodate Eyeglasses
- Frame Color FamilyBlack
- Frame StyleFramed
- Frame Temple ColorBlack
- Frame Temple MaterialNylon
- Lens ColorClear
- Lens Color FamilyIndoor/Outdoor
- Lens MaterialPolycarbonate
- LogoCROSSFiRE
- Metal FrameNon-Metal Frame
- Product LineCobra
- Temple AdjustmentNon-Adjustable Temples
- TypeSafety Glasses
- UV ProtectionProvides UV Protection
Overview
Mfr description
15415 COBRA INDOOR/ OUTDOOR LENS