Motion
1583
Safety Glasses - Mirror, Silver Lens, Orange Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #04872076
MFR #1583
Price$11.02/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasses - Mirror, Silver Lens, Orange Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #04872076
MFR #1583

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$11.02/pr

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87-2010
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Color Family
    Multicolor
  • Frame Style
    Framed
  • Frame Temple Color
    Orange
  • Frame Temple Material
    Nylon
  • Lens Coating
    Mirror
  • Lens Color
    Silver
  • Lens Color Family
    Silver
  • Lens Material
    Polycarbonate
  • Logo
    CROSSFiRE
  • Metal Frame
    Non-Metal Frame
  • Product Line
    Cobra
  • Temple Adjustment
    Non-Adjustable Temples
  • Type
    Safety Glasses
  • UV Protection
    Provides UV Protection

Overview

Mfr description
1583 COBRA SILVER MIR LENS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought