Motion
18615
Crossfire Core Safety Glasse - Hard Coat, Gray Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #04872084
MFR #18615
Price$11.36/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crossfire Core Safety Glasse - Hard Coat, Gray Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #04872084
MFR #18615

Mfr description
18615 CORE INDOOR/ OUTDOOR LENS
  • One of our top selling polarized safety glass due to its fit, form and function
  • Rubber nosepiece for all day comfort
  • Rubber insert, sport temple grips for a snug fit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.36/pr

Specifications

Dimensions

  • Size
    Universal
  • Weight
    0.06 lbs, 0.03 kg

Details

  • Additional Details
    Lens Coating: Hard Coat;Lens Material: Polycarbonate;UV Protection: 99.9% UVA;UVB;Compliance: ANSI Z87.1;Nosepiece: Rubber
  • ANSI Rating
    ANSI Z87.1
  • Approval Listing Regulations
    ANSI Z87-2010, CSA Z94.3
  • Comfort Features
    Rubber Insert Sport Temple Grips, Rubber Nosepiece
  • Description
    Shiny Black Frame / I/O Lens safety glasses
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Color
    Shiny Black
  • Frame Color Family
    Gray
  • Frame Style
    Framed
  • Frame Temple Color
    Gray
  • Frame Temple Material
    Nylon
  • Frame Type
    Full Frame
  • Lens Coating
    Hard Coat
  • Lens Color Family
    Indoor/Outdoor
  • Lens Material
    Polycarbonate
  • Lens Shade
    Indoor Outdoor
  • Logo
    CROSSFiRE
  • Manufacturer Stock Number
    18615
  • Metal Frame
    Non-Metal Frame
  • Noisepiece Type
    Rubber
  • Product Line
    Core
  • Series
    Core
  • Specialty Features
    Hard Coat, Rubber Nosepiece, UV Protection
  • Standards Met
    ANSI Z87.1
  • Temple Adjustment
    Non-Adjustable Temples
  • Temple Color
    Shiny Black
  • Temple Style
    Sport Temple Grips
  • Type
    Safety Glasses
  • UV Protection
    Provides UV Protection

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)