Motion
1863
Crossfire Core Safety Glasse - Hard Coat, Silver Lens, Shiny Black Frame/Temple Color, Polycarbonate
MI ITEM #04872085
MFR #1863
Price$11.36/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crossfire Core Safety Glasse - Hard Coat, Silver Lens, Shiny Black Frame/Temple Color, Polycarbonate
MI ITEM #04872085
MFR #1863

Mfr description
1863 CORE SILVER MIR LENS
  • One of our top selling polarized safety glass due to its fit, form and function
  • Rubber nosepiece for all day comfort
  • Rubber insert, sport temple grips for a snug fit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.36/pr

Specifications

Dimensions

  • Weight
    0.06 lbs, 0.03 kg

Details

  • Additional Details
    Lens Coating: Hard Coat;Frame Color: Shiny Black;Lens Color: Silver Mirror;Compliance: ANSI Z87.1;UV Protection: 99.9% UVA;UVB
  • ANSI Rating
    ANSI Z87.1
  • Approval Listing Regulations
    ANSI Z87.1
  • Comfort Features
    Rubber Insert Sport Temple Grips, Rubber Nosepiece
  • Description
    Shiny Black Frame / Silver Mirror Lens safety glasses
  • Frame Color
    Shiny Black
  • Frame Color Family
    Black
  • Frame Style
    Full Frame
  • Frame Temple Color
    Shiny Black
  • Frame Temple Material
    Rubber
  • Frame Type
    Full Frame
  • Lens Coating
    Hard Coat
  • Lens Color
    Silver
  • Lens Color Family
    Mirror
  • Lens Material
    Polycarbonate
  • Lens Shade
    Mirrored
  • Manufacturer Stock Number
    1863
  • Noisepiece Type
    Rubber
  • Product Line
    Crossfire
  • Series
    Core
  • Specialty Features
    Hard Coat, Rubber Nosepiece, Sport Temple Grips, UV Protection
  • Standards Met
    ANSI Z87.1
  • Temple Adjustment
    Fixed
  • Temple Color
    Shiny Black
  • Temple Style
    Sport
  • Type
    Full Frame
  • UV Protection
    99.9 %

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)