Motion
23125
Crossfire RPG Safety Glasse - Hard Coat, Gray Lens, Orange Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #04872095
MFR #23125
Price$11.69/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crossfire RPG Safety Glasse - Hard Coat, Gray Lens, Orange Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #04872095
MFR #23125

Mfr description
23125 RPG HD DEMI-COPPER FLASH MIR LENS
  • Sleek, modern full-frame design for added protection
  • Dual mold, rubber temple grips for better stability
  • Hard coat polycarbonate lens protects against scratches
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.69/pr

Specifications

Dimensions

  • Size
    Universal
  • Weight
    0.07 lbs, 0.03 kg

Details

  • Additional Details
    Inner Quantity: 12;Inner Unit deg F Measure: BX;Case Quantity: 300;Case Unit deg F Measure: CS
  • ANSI Rating
    Z87.1
  • Approval Listing Regulations
    ANSI Z87-2010
  • Comfort Features
    Rubber Temple Grips
  • Description
    Burnt Orange Frame / Demi-Copper Mirror Lens Full Frame Safety Eyewear
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Color
    Burnt Orange
  • Frame Color Family
    Orange
  • Frame Style
    Framed
  • Frame Temple Color
    Orange
  • Frame Temple Material
    Nylon
  • Frame Type
    Full Frame
  • Lens Coating
    Hard Coat
  • Lens Color
    Gray
  • Lens Color Family
    Orange
  • Lens Material
    Polycarbonate
  • Lens Shade
    Mirrored
  • Logo
    CROSSFiRE
  • Manufacturer Stock Number
    23125
  • Metal Frame
    Non-Metal Frame
  • Product Line
    RPG
  • Series
    RPG
  • Specialty Features
    Hard Coat, UV Protection
  • Standards Met
    ANSI Z87.1
  • Temple Adjustment
    Non-Adjustable Temples
  • Temple Color
    Burnt Orange
  • Type
    Safety Glasses
  • UV Protection
    Provides UV Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)