Motion
24426
Polarized Glasse - Hard Coat, Blue Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #04872103
MFR #24426
Price$57.80/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polarized Glasse - Hard Coat, Blue Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #04872103
MFR #24426

Mfr description
24426 MP7 POLARIZED BLUE/GRN LENS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.80/pr

Specifications

Dimensions

  • Size
    Universal
  • Weight
    0.09 lbs, 0.04 kg

Details

  • Additional Details
    Lens Coating: Hard Coat;Frame Color: Black;Lens Color: Blue-Green;Compliance: ANSI Z87.1;UV Protection: 99.9% UVA;UVB
  • ANSI Rating
    ANSI Z87.1
  • Approval Listing Regulations
    ANSI Z87-2010
  • Comfort Features
    Adjustable Nosepiece, Rubber Temple Grips
  • Description
    Crossfire MP7 Polarized Safety Eyewear with Blue-Green POL Lens and Black frame
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Color
    Black
  • Frame Color Family
    Black
  • Frame Style
    Framed
  • Frame Temple Color
    Black
  • Frame Temple Material
    Nylon
  • Frame Type
    Full Frame
  • Lens Coating
    Hard Coat
  • Lens Color
    Blue
  • Lens Color Family
    Blue
  • Lens Material
    Polycarbonate
  • Lens Shade
    Blue-Green
  • Logo
    CROSSFiRE, POLARISED POLYCARBONATE
  • Manufacturer Stock Number
    24426
  • Metal Frame
    Non-Metal Frame
  • Noisepiece Type
    Adjustable
  • Product Line
    MP7
  • Series
    MP7
  • Specialty Features
    Adjustable Nosepiece, Anti Scratch, Polarized, UV Protection
  • Standards Met
    ANSI Z87.1
  • Temple Adjustment
    Non-Adjustable Temples
  • Temple Color
    Black
  • Type
    Polarized Glasses
  • UV Protection
    Provides UV Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)