Motion
2461 AF
Safety Glasse - Hard Coat, Smoke Lens, Shiny Black Frame/Temple Color, Polycarbonate
Mi Item #04872104
MFR #2461 AF
Price$19.83/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasse - Hard Coat, Smoke Lens, Shiny Black Frame/Temple Color, Polycarbonate
Mi Item #04872104
MFR #2461 AF

Mfr description
2461AF MP7 DARK SMOKE A/F LENS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.83/pr

Specifications

Dimensions

  • Weight
    0.08 lbs, 0.04 kg

Details

  • Additional Details
    Lens Coating: Hard Coat;Frame Color: Shiny Black;Lens Color: Dark Smoke;Compliance: ANSI Z87.1;UV Protection: 99.9% UVA;UVB;Weight: 0.0906 lbs
  • ANSI Rating
    ANSI Z87.1
  • Approval Listing Regulations
    ANSI Z87.1
  • Comfort Features
    Adjustable Nosepiece, Rubber Temple Grips
  • Description
    Shiny Black Frame / Dark Smoke AF Lens Full Frame Safety Glass
  • Frame Color
    Shiny Black
  • Frame Color Family
    Black
  • Frame Style
    Full Frame
  • Frame Temple Color
    Shiny Black
  • Frame Temple Material
    Rubber
  • Frame Type
    Full Frame
  • Lens Coating
    Hard Coat
  • Lens Color
    Smoke
  • Lens Color Family
    Smoke
  • Lens Material
    Polycarbonate
  • Lens Shade
    Dark Smoke
  • Manufacturer Stock Number
    2461 AF
  • Noisepiece Type
    Adjustable
  • Product Line
    Crossfire
  • Series
    MP7
  • Specialty Features
    Anti Fog, Foam Lined, Hard Coat, UV Protection
  • Standards Met
    ANSI Z87.1
  • Temple Adjustment
    Fixed
  • Temple Color
    Shiny Black
  • Temple Style
    Rubber Temple Grips
  • Type
    Full Frame
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)