Motion
2911715
Safety Glasse - Brown Lens, Crystal Brown Frame/Temple Color, 1.5 D Diopter Lens
Mi Item #04872111
MFR #2911715
Price$14.85/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasse - Brown Lens, Crystal Brown Frame/Temple Color, 1.5 D Diopter Lens
Mi Item #04872111
MFR #2911715

Mfr description
2911715 ES5 READER 1.5 DIOP BRN HD LENS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.85/pr

Specifications

Dimensions

  • Weight
    0.06 lbs, 0.03 kg

Details

  • Additional Details
    Inner Quantity: 12;Inner Unit deg F Measure: BX;Case Quantity: 300;Case Unit deg F Measure: CS
  • ANSI Rating
    Z87+
  • Approval Listing Regulations
    ANSI, ISEA Z87.1-2020
  • Comfort Features
    Dual mold rubber temple grips, Lightweight fit, Rubber nosepiece
  • Description
    Crossfire ES5 Magnifier Safety Eyewear with Crystal Brown Frame and HD Brown Lens
  • Diopter Lens
    1.5 D
  • Frame Color
    Crystal Brown
  • Frame Color Family
    Brown
  • Frame Style
    Wraparound
  • Frame Temple Color
    Crystal Brown
  • Frame Temple Material
    Rubber
  • Frame Type
    Wraparound
  • Lens Color
    Brown
  • Lens Color Family
    Brown
  • Lens Marking
    Z87+
  • Lens Style
    Wraparound
  • Manufacturer Stock Number
    2911715
  • Noisepiece Type
    Rubber
  • Product Line
    Crossfire
  • Series
    ES5
  • Specialty Features
    Impact Resistant, UV Protection
  • Standards Met
    ANSI, ISEA Z87.1-2020
  • Temple Adjustment
    Fixed
  • Temple Color
    Crystal Brown
  • Temple Style
    Straight
  • Type
    Magnifier
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)