Motion
29215
Crossfire ES5 Safety Glasses - Indoor/Outdoor Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #04872114
MFR #29215
Price$13.04/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crossfire ES5 Safety Glasses - Indoor/Outdoor Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #04872114
MFR #29215

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$13.04/pr

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87-2010
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Color Family
    Black
  • Frame Style
    Framed
  • Frame Temple Color
    Black
  • Frame Temple Material
    Nylon
  • Lens Color
    Indoor/Outdoor
  • Lens Color Family
    Indoor/Outdoor
  • Lens Material
    Polycarbonate
  • Metal Frame
    Non-Metal Frame
  • Product Line
    ES5
  • Temple Adjustment
    Non-Adjustable Temples
  • Type
    Safety Glasses
  • UV Protection
    Provides UV Protection

Overview

Mfr description
29215 ES5 IN/OUT LENS
  • Rubber nose piece for all day comfort
  • Dual mold, rubber temple grips for better stability
  • Hard coat polycarbonate lens protects against scratches
  • Provides 99.9% UVA and UVB protection
  • Complies with ANSI Z87.1 standards

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought