Motion
3021 AF
Safety Glasse - Anti-Fog, Smoke Lens, Black Frame/Temple Color, Polycarbonate
Mi Item #04872119
MFR #3021 AF
Price$9.47/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasse - Anti-Fog, Smoke Lens, Black Frame/Temple Color, Polycarbonate
Mi Item #04872119
MFR #3021 AF

Mfr description
3021AF BLADE SMOKE A/F LENS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.47/pr

Specifications

Dimensions

  • Weight
    0.06 lbs, 0.03 kg

Details

  • Additional Details
    Lens Color: Smoke;Lens Coating: Anti Fog;Frame Type: Frameless;ANSI Rating: ANSI Z87.1;UV Protection: 99.9% UVA;UVB;Weight: 0.092 lbs
  • ANSI Rating
    ANSI Z87.1
  • Approval Listing Regulations
    ANSI Z87.1
  • Comfort Features
    Vented Rubber Nosepiece
  • Description
    Smoke AF Lens safety glasses
  • Frame Color
    Black
  • Frame Color Family
    Black
  • Frame Style
    Frameless
  • Frame Temple Color
    Black
  • Frame Temple Material
    Rubber
  • Frame Type
    Frameless
  • Lens Coating
    Anti-Fog
  • Lens Color
    Smoke
  • Lens Color Family
    Smoke
  • Lens Material
    Polycarbonate
  • Lens Shade
    Smoke
  • Lens Style
    One Piece Lens
  • Manufacturer Stock Number
    3021 AF
  • Noisepiece Type
    Rubber
  • Product Line
    Crossfire
  • Series
    Blade
  • Specialty Features
    Anti Fog, Frameless Design, Scratch Resistant, UV Protection
  • Standards Met
    ANSI Z87.1
  • Temple Adjustment
    Fixed
  • Temple Color
    Black
  • Type
    Frameless
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)