Motion
541 AF
Safety Glasse - Anti-Fog, Hard Coat, Smoke Lens, Polycarbonate
Mi Item #04872140
MFR #541 AF
Price$8.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasse - Anti-Fog, Hard Coat, Smoke Lens, Polycarbonate
Mi Item #04872140
MFR #541 AF

Mfr description
541AF SHIELD SMOKE A/F LENS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.33/each

Specifications

Dimensions

  • Weight
    0.06 lbs, 0.03 kg

Details

  • Additional Details
    Lens Coating: Anti Fog;Lens Material: Polycarbonate;Frame Type: Frameless;Foam Lined: Yes;UV Protection: 99.9% UVA;UVB;Compliance: ANSI Z87.1, CSA Z94.3
  • ANSI Rating
    ANSI Z87.1
  • Approval Listing Regulations
    ANSI Z87.1, CSA Z94.3
  • Comfort Features
    Frameless, Lightweight Design
  • Description
    Smoke AF Lens safety glasses with EVA foam-lined frame and frameless lightweight design.
  • Frame Color
    Smoke
  • Frame Color Family
    Smoke
  • Frame Style
    Frameless
  • Frame Type
    Frameless
  • Lens Coating
    Anti-Fog, Hard Coat
  • Lens Color
    Smoke
  • Lens Color Family
    Smoke
  • Lens Material
    Polycarbonate
  • Lens Shade
    Smoke
  • Manufacturer Stock Number
    541 AF CA
  • Product Line
    Crossfire
  • Series
    Shield CA
  • Specialty Features
    Anti Fog, Foam Lined, Scratch Resistant, UV Protection
  • Standards Met
    ANSI Z87.1, CSA Z94.3
  • Type
    Frameless
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)