Motion
548
Safety Glasse - Hard Coat, Blue Lens, Blue Mirror Frame/Temple Color, Polycarbonate
Mi Item #04872142
MFR #548
Price$8.61/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasse - Hard Coat, Blue Lens, Blue Mirror Frame/Temple Color, Polycarbonate
Mi Item #04872142
MFR #548

Mfr description
548 SHIELD BLUE MIR LENS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.61/pr

Specifications

Dimensions

  • Weight
    0.06 lbs, 0.03 kg

Details

  • Additional Details
    Frame Color: Blue Mirror;Product Size: R;Inner Quantity: 12;Case Quantity: 300;UVA Protection: 99.9%;UVB Protection: 99.9%
  • ANSI Rating
    ANSI Z87.1
  • Approval Listing Regulations
    ANSI Z87.1
  • Comfort Features
    EVA Foam-Lined Frame, Frameless Design, Lightweight Design
  • Description
    Blue Mirror lens safety glasses with EVA foam-lined frame
  • Frame Color
    Blue Mirror
  • Frame Color Family
    Blue
  • Frame Style
    Wraparound
  • Frame Temple Color
    Blue Mirror
  • Frame Type
    Frameless
  • Lens Coating
    Hard Coat
  • Lens Color
    Blue
  • Lens Color Family
    Mirror
  • Lens Material
    Polycarbonate
  • Lens Shade
    Blue Mirror
  • Manufacturer Stock Number
    548
  • Product Line
    Crossfire
  • Series
    Shield
  • Specialty Features
    Foam Lined, Hard Coat, UV Protection
  • Standards Met
    ANSI Z87.1
  • Temple Adjustment
    Fixed
  • Temple Color
    Blue Mirror
  • Type
    Foam Lined
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)