Motion
828
Safety Glasse - Mirror, Blue Lens, Matte Black Frame/Temple Color
Mi Item #04872154
MFR #828
Price$17.78/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasse - Mirror, Blue Lens, Matte Black Frame/Temple Color
Mi Item #04872154
MFR #828

Mfr description
828 CONCEPT BLUE MIR LENS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.78/pr

Specifications

Dimensions

  • Weight
    0.07 lbs, 0.03 kg

Details

  • Additional Details
    Lens Color: Blue Mirror;Frame Color: Matte Black;Compliance: ANSI;ISEA Z87.1+-2020;UV Protection: 99.9%;Foam Lined: Yes
  • ANSI Rating
    ANSI/ISEA Z87.1+-2020
  • Approval Listing Regulations
    ANSI/ISEA Z87.1+-2020
  • Comfort Features
    Vented rubber nosepiece
  • Description
    Matte Black Frame / Blue Mirror Lens safety glasses
  • Frame Color
    Matte Black
  • Frame Color Family
    Black
  • Frame Style
    Half Frame
  • Frame Temple Color
    Matte Black
  • Frame Type
    Half Frame
  • Lens Coating
    Mirror
  • Lens Color
    Blue
  • Lens Color Family
    Blue
  • Lens Shade
    Blue Mirror
  • Manufacturer Stock Number
    828
  • Noisepiece Type
    Vented rubber
  • Product Line
    Crossfire
  • Series
    Concept
  • Specialty Features
    Foam Lined, UV Protection, Vented Frame
  • Standards Met
    ANSI/ISEA Z87.1+-2020
  • Temple Color
    Matte Black
  • Type
    Half Frame
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)