Motion
91116
Safety Glasses - Anti-Reflective, Brown Lens, Brown Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #04872157
MFR #91116
Your Price$11.66/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasses - Anti-Reflective, Brown Lens, Brown Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #04872157
MFR #91116

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11.66/pr(List $13.41)

Overview

Mfr description
91116 SNIPER HD COPPER LENS
  • Vented rubber nose piece for added comfort
  • Lightweight, flexible temples for a comfortable fit
  • Hard coat polycarbonate lens protects against scratches
  • Provides 99.9% UVA and UVB protection
  • Complies with ANSI Z87.1 standards

Specifications

  • Type
    Safety Glasses
  • Lens Color
    Brown
  • Lens Coating
    Anti-Reflective
  • Frame Temple Color
    Brown
  • Lens Material
    Polycarbonate
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Size
    Universal
  • Temple Adjustment
    Non-Adjustable Temples
  • Product Line
    ER
  • Metal Frame
    Non-Metal Frame
  • Frame Style
    Framed
  • UV Protection
    Provides UV Protection
  • Logo
    CROSSFiRE
  • Approval Listing Regulations
    ANSI Z87-2010
  • Frame Color Family
    Brown
  • Lens Color Family
    Orange
  • Frame Temple Material
    Nylon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text