Specifications
Details
- Lens ColorSmoke
- UV ProtectionProvides UV Protection
Overview
Mfr description
921 SNIPER SMOKE LENS MATTE BLK FRAME
- Vented rubber nose piece for added comfort
- Lightweight, flexible temples for a comfortable fit
- Hard coat polycarbonate lens protects against scratches
- Provides 99.9% UVA and UVB protection
- Complies with ANSI Z87.1 standards