Motion
9233
Crossfire Sniper Safety Glasse - Mirror, Silver Lens, Black, Black, Red, Red Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #04872166
MFR #9233
Price$14.09/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crossfire Sniper Safety Glasse - Mirror, Silver Lens, Black, Black, Red, Red Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #04872166
MFR #9233

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$14.09/pr

Specifications

Dimensions

  • Size
    Universal
  • Weight
    0.05 lbs, 0.02 kg

Details

  • Additional Details
    Lens Coating: Hard Coat;Lens Material: Polycarbonate;Compliance: ANSI Z87.1;UV Protection: 99.9%;Frame Type: Half Frame
  • ANSI Rating
    ANSI Z87.1
  • Approval Listing Regulations
    ANSI Z87-2010
  • Comfort Features
    Lightweight flexible temples, Vented rubber nosepiece
  • Description
    Shiny Black / Burgandy Red Frame / Silver Mirror Lens Half Frame Safety Glass
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Color
    Shiny Black;Burgandy Red
  • Frame Color Family
    Multicolor
  • Frame Style
    Framed
  • Frame Temple Color
    Black, Black, Red, Red
  • Frame Temple Material
    Nylon
  • Frame Type
    Half Frame
  • Lens Coating
    Mirror
  • Lens Color
    Silver
  • Lens Color Family
    Silver
  • Lens Material
    Polycarbonate
  • Lens Shade
    Mirrored
  • Logo
    CROSSFiRE
  • Manufacturer Stock Number
    9233
  • Metal Frame
    Non-Metal Frame
  • Noisepiece Type
    Vented rubber
  • Product Line
    Snip
  • Series
    Sniper
  • Specialty Features
    ANSI Z87.1, Hard coat, UV protection
  • Standards Met
    ANSI Z87.1
  • Temple Adjustment
    Non-Adjustable Temples
  • Temple Color
    Burgandy Red, Shiny Black
  • Temple Style
    Flexible
  • Type
    Safety Glasses
  • UV Protection
    Provides UV Protection

Overview

Mfr description
9233 SNIPER SILVER MIR LENS
  • Vented rubber nose piece for added comfort
  • Lightweight, flexible temples for a comfortable fit
  • Hard coat polycarbonate lens protects against scratches
  • Provides 99.9% UVA and UVB protection
  • Complies with ANSI Z87.1 standards

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought