Motion
SXC001HT
Vickers TV Series Tie-Rod ISO Metric
Mi Item #04872275
MFR #SXC001HT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vickers TV Series Tie-Rod ISO Metric
Mi Item #04872275
MFR #SXC001HT

Mfr description
TV09DL0N7KW17500 HYD CYLINDER
  • Cut cycle times and boost production
  • Made to last
  • Reliable and safe operation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.97 in
  • Bore Size
    1.970 in
  • Net Stroke Length
    6.88976377952756 in
  • Product Height
    3.54 in
  • Product Length
    14.17 in
  • Rod Diameter
    1.42 in
  • Weight
    16.30 lb
  • Width
    5.71 in

Details

  • Additional Details
    Hydraulic Medium Duty Tie-Rod
  • Adjustable Stroke
    Yes
  • Application
    Hydraulic medium duty application
  • Back to Back
    No
  • Chrome Plated Bore
    Yes
  • Close Stroke Tolerances
    No
  • Construction Type
    Tie Rod
  • Cushion Location
    Head 3-Cap 3
  • Cushion Type
    Cushioned both ends
  • Cylinder Operating Pressure
    210 psi
  • Mounting Type
    Head rectangular
  • Non-Rotating
    No
  • Piston Seal Material
    Nitrile
  • Piston Seal Type
    Nitrile lip-type
  • Port Location
    Head 1-Cap 1
  • Port Type
    BSPP
  • Reciprocating
    Yes
  • Rod Coating
    Chrome
  • Rod End Style 1
    Intermediate Male Metric thread
  • Rod Material
    Non Case Hardened
  • Rod Seal Type 1
    PolyPak
  • Seal Material
    Teflon with Carboxilated Nitrile
  • Series
    TV Series
  • Single or Double Rod
    Single
  • Style
    Hydraulic Medium Duty Tie-Rod
  • Tube Material
    Non Case Hardened
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)