Motion
1PU4000L
Seamless Knit HPPE Blended Glove with Polyurethane Coated Flat Grip on Palm & Fingers
Mi Item #04872340
MFR #1PU4000L
Price$9.03/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit HPPE Blended Glove with Polyurethane Coated Flat Grip on Palm & Fingers
Mi Item #04872340
MFR #1PU4000L

Mfr description
1PU4000L BLADE DEFENDER GLOVES
  • Breathable Back
  • EN 388: 4343 (Cut Level 3)
  • HPPE (Olefin)/Nylon/Spandex Shell For Maximum Strength
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.03/pr

Specifications

Dimensions

  • Glove Size
    Large
  • Size
    L

Details

  • Additional Details
    Ideal for electronics, glass cutting, sheet metal handling, general duty, parts assembly and sharp small parts handling.
  • Ansi Isea Abrasion Resistance Level
    6
  • Ansi Isea Cut Resistance Level
    A2
  • Ansi Isea Puncture Resistance Level
    4
  • Coating
    Polyurethane
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Polyurethane
  • Color
    Gray
  • Cuff Type
    Knit Wrist
  • Description
    Ideal for electronics, glass cutting, sheet metal handling, general duty, parts assembly and sharp small parts handling.
  • Description Keyword
    Cut Resistant Gloves
  • Features
    Breathable Back
  • Finger Coverage
    Full
  • Grip Pattern
    Flat
  • Hand Type
    Pair
  • Lining Material
    Unlined
  • Manufacturer Upc Number
    072874061296
  • Material
    High Performance Polyethylene
  • Material Type
    Synthetic
  • Protection Type
    General Protection
  • Spec Sheet
  • UPC_NO
    072874061296
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)