Motion
1PU4000M
Seamless Knit HPPE Blended Glove with Polyurethane Coated Flat Grip on Palm & Fingers
MI ITEM #04872342
MFR #1PU4000M
List Price$10.83/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit HPPE Blended Glove with Polyurethane Coated Flat Grip on Palm & Fingers
MI ITEM #04872342
MFR #1PU4000M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.83/pr for your price

Overview

Mfr description
1PU4000M BLADE DEFENDER GLOVES
  • Breathable Back
  • EN 388: 4343 (Cut Level 3)
  • HPPE (Olefin)/Nylon/Spandex Shell For Maximum Strength
  • Knit Wrist With Color-Coded Hem
  • Polyurethane Coated Palm

Specifications

  • Glove Size
    Medium
  • Lining Material
    Unlined
  • Hand Type
    Pair
  • Coating
    Polyurethane
  • Coating Material
    Polyurethane
  • Coating Coverage
    Palm & Fingers
  • Color
    Gray
  • Cuff Type
    Knit Wrist
  • Description
    Ideal for electronics, glass cutting, sheet metal handling, general duty, parts assembly and sharp small parts handling.
  • UPC_NO
    072874061289
  • Manufacturer Upc Number
    072874061289
  • Description Keyword
    Cut Resistant Gloves
  • Size
    M
  • Finger Coverage
    Full
  • Grip Pattern
    Flat
  • Spec Sheet
  • Features
    Breathable Back
  • Protection Type
    General Protection
  • Material
    High Performance Polyethylene
  • Material Type
    Synthetic
  • Additional Details
    Ideal for electronics, glass cutting, sheet metal handling, general duty, parts assembly and sharp small parts handling.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought