Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Glove with Polykor Fiber - Size S or Size 7, Cut Resistant Gloves
Mi Item #04872343
MFR #1PU4000S

Mfr description
1PU4000S BLADE DEFENDER GLOVES
  • Breathable Back
  • EN 388: 4343 (Cut Level 3)
  • HPPE (Olefin)/Nylon/Spandex Shell For Maximum Strength
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length
    10.2500 in, 260.35 mm
  • Men'S Size
    S
  • Size
    S

Details

  • Additional Details
    Ideal for electronics, glass cutting, sheet metal handling, general duty, parts assembly and sharp small parts handling.
  • Applications
    De-greasing, Disk drives, Electro-chemical polishing, Industrial paint/finish applications, Optics, Precision parts cleaning
  • Coating
    Polyurethane
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Polyurethane
  • Coating Outer Shell Material
    Polyurethane
  • Coating Style
    Polyurethane
  • Color
    Gray
  • Construction Description
    Polyurethane Solvent Glove with Cotton Lining
  • Country of Origin
    Japan
  • Cuff Type
    Knit Wrist
  • Description
    Ideal for electronics, glass cutting, sheet metal handling, general duty, parts assembly and sharp small parts handling.
  • Description Keyword
    Cut Resistant Gloves
  • Features
    Breathable Back
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Ergonomic Fit
  • Grip Pattern
    Flat
  • Grip Type
    Smooth
  • Hand
    Both Hands
  • Hand Type
    Pair
  • Includes
    50 Pair/Case
  • Liner/Shell Material
    Cotton
  • Lining Material
    Cotton
  • Manufacturer Catalog Number
    400S
  • Manufacturer Upc Number
    072874061272
  • Material
    Polyurethane
  • Material Type
    Polyurethane
  • Product Line
    PolyTuff
  • Product Types
    Unsupported
  • Protection Type
    Solvent Resistant
  • Quantity
    100
  • Series
    PolyTuff
  • Spec Sheet
  • Toxicity Type
    Sulfur-free
  • Type
    Unsupported
  • UPC_NO
    072874061272
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)