Motion
447.78X4X75BK

WEARWELL INC
447.78X4X75BK

Anti-Fatigue Mat - Dry, Solid Surface, Thickness: 0.8750 in, Width: 4 ft, Length: 75 ft, Color: Black
Mi Item #04872392
MFR #447.78X4X75BK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEARWELL INC
447.78X4X75BK

Anti-Fatigue Mat - Dry, Solid Surface, Thickness: 0.8750 in, Width: 4 ft, Length: 75 ft, Color: Black
Mi Item #04872392
MFR #447.78X4X75BK

Mfr description
447.78X4X75BK WELDSAFE ULTRASOFT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    75 ft
  • Thickness
    0.8750 in
  • Width
    4 ft

Details

  • Application Features
    Welding
  • Base Material
    Nitrile/PVC Sponge
  • Color
    Black
  • Drainage Holes Or Solid Surface
    Solid Surface
  • Dry or Wet Environment
    Dry
  • Edging Type
    Beveled Edges
  • Grit Coating
    No
  • Material
    Rubber on Sponge Base
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Rubber Material Type
    Latex/Styrene Butadiene
  • Standards Met
    ASTM C501, ASTM D395-98, ASTM D412, ASTM D575, ASTM F1677, ASTM F355, Federal Standard 191, MIL-P12420C, MVSS 302
  • Surface Pattern
    Rough Textured
  • Traffic Type
    Heavy
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)