Motion
0513578
TOW CHAIN S7 5/16 X 20FTCLV 1/BAG
Mi Item #04872442
MFR #0513578
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TOW CHAIN S7 5/16 X 20FTCLV 1/BAG
Mi Item #04872442
MFR #0513578

Mfr description
0513578 5/16 X 20 CHAIN WITH HOOKS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    20 ft
  • Trade Size
    5/16 in

Details

  • Chain Type
    Binder
  • Color
    Yellow
  • Fitting Type
    Clevis Grab Hook
  • Weight Capacity
    4700 lbs
  • Working Load Capacity
    4700 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)