Motion
0615324
Screw Machine Length Drill Bit - 3 mm, Carbide Material, 20 mm Flute, 140 ° Point Angle, 62 mm Overall Length
Mi Item #04872662
MFR #0615324
Price$126.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 3 mm, Carbide Material, 20 mm Flute, 140 ° Point Angle, 62 mm Overall Length
Mi Item #04872662
MFR #0615324

Mfr description
5981063 3MM DRILL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$126.55/each

Specifications

Dimensions

  • Drill Bit Size
    3 mm
  • Flute Length
    20 mm
  • Overall Length
    62 mm
  • Shank Diameter
    6 mm
  • Shank Length
    36 mm

Details

  • Coolant Delivery
    Internal
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    TiAlN
  • Material
    Carbide
  • Parabolic Flutes
    No
  • Point Angle
    140 °
  • Point Type
    Split Point
  • Series
    R458
  • Shank Type
    Plain Round
  • Specification
    DIN 6537
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • UPC_NO
    7320760615324
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)