Motion
AME150C-N02
Mist Separator - AME, 7 cfm, 0.2500 in Ports, Manual Drain, Metal Bowl With Sight Glass
Mi Item #04872706
MFR #AME150C-N02
Price$45.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mist Separator - AME, 7 cfm, 0.2500 in Ports, Manual Drain, Metal Bowl With Sight Glass
Mi Item #04872706
MFR #AME150C-N02

Mfr description
AME150C-N02 SUPER MIST SEPARATOR
  • Super mist separator
  • Modular connection is possible
  • Filter replacement time can be judged visually
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.00/each

Specifications

Dimensions

  • Body Size
    150C
  • Element Length
    70 mm
  • Overall Height
    83 mm
  • Overall Length
    63 mm
  • Overall Width
    63 mm
  • Port Size
    0.2500 in
  • Weight
    0.84 lbs

Details

  • Additional Details
    Series AME separates and absorbs aerosol state fine oil particles in compressed air and changes the oil lubricating compressed air to oil-free equivalent air. It should be applied for filtration of compressed air requiring high cleanliness for coating lines, compressed air for clean rooms and compressed air for equipment necessary to avoid oils.
  • Bowl Options
    Metal Bowl With Sight Glass
  • Country of Origin
    JP
  • Drain Type
    Manual
  • Filter Rating
    0.01 µm
  • Filter Type
    Mist Separator
  • Flow Rate
    200 l/min
  • Fluid Comp
    Air
  • For Use With
    Approx. Compressor Output 3HP (2.2kW)
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Operating Temperature
    140 °F
  • Maximum Air Flow
    7 cfm
  • Maximum Flow Rate
    7 scfm, 200 l/min
  • Maximum Operating Pressure
    145 psi
  • Series
    AME
  • Standard Cubic Feet Per Minute
    7 scfm
  • Standards Met
    CE,CSA,UL
  • Thread Standard
    NPT
  • Type
    Adsorbing Super Mist Separator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)