Motion
HSB014CT1G/GNP4

NTN
HSB014CT1G/GNP4

Angular Contact Bearing - 70 mm Bore, 110 mm OD, 20 mm Width, Open, Without Snap Ring, 15 ° Contact Angle, C0
MI ITEM #04872876
MFR #HSB014CT1G/GNP4
List Price$2,715.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HSB014CT1G/GNP4

Angular Contact Bearing - 70 mm Bore, 110 mm OD, 20 mm Width, Open, Without Snap Ring, 15 ° Contact Angle, C0
MI ITEM #04872876
MFR #HSB014CT1G/GNP4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,715.29/each for your price

Overview

Mfr description
HSB014CT1G/GNP4 ANGULAR BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Closure Type
    Open
  • Cage Type
    Stratified
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    15 °
  • Bearing Material
    High Carbon Chrome Steel
  • Internal Clearance
    C0
  • Radial Dynamic Load Capacity
    29400 N
  • Radial Static Load Capacity
    19900 N
  • Cage Material
    Phenolic
  • Harmonization Code
    8482.10.5028
  • Country of Origin
    JP
  • Inner Ring Width
    0.7874 in, 20.000 mm
  • Configuration
    One
  • Max Rpm
    14000 rpm
  • Finish Coating
    Uncoated
  • Precision Rating
    ISO Class 4
  • Fillet Radius
    1.1 mm
  • Series
    HSB0C
  • Weight
    1.39 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359658446
  • UPC_NO
    4547359658446
  • Description
    HSB014CT1G/GNP4 ANGULAR BALL BEARING
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text