Motion
HSB018CDB/GLP4

NTN
HSB018CDB/GLP4

Duplex Angular Contact Bearing - Back to Back, 90 mm Bore, 140 mm OD, 24 mm Width, 15 ° Contact Angle, C0, Open
MI ITEM #04872877
MFR #HSB018CDB/GLP4
List Price$6,738.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HSB018CDB/GLP4

Duplex Angular Contact Bearing - Back to Back, 90 mm Bore, 140 mm OD, 24 mm Width, 15 ° Contact Angle, C0, Open
MI ITEM #04872877
MFR #HSB018CDB/GLP4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,738.92/each for your price

Overview

Mfr description
HSB018CDB/GLP4 PRECISION

Specifications

  • Bore Diameter
  • Outside Diameter
  • Bore Type
    Straight
  • Overall Width
  • Weight
    5.43 lbs
  • Duplex Type
    Back to Back
  • Contact Angle
    15 °
  • Snap Ring Included
    Without Snap Ring
  • Configuration
    Two
  • Internal Clearance
    C0
  • Closure Type
    Open
  • Bearing Type
    Duplex Angular Contact Bearings
  • Radial Dynamic Load Capacity
    9450 lbf
  • Bearing Material
    High Carbon Chrome Steel
  • Max Rpm
    8500 rpm
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Cage Material
    Nylon
  • Cage Type
    Fiber Glass Reinforced
  • Finish Coating
    Uncoated
  • Inner Ring Width
    0.9449 in, 24.000 mm
  • Maximum RPM (Grease)
    6300 rpm
  • Description
    HSB018CDB/GLP4 PRECISION
  • Outer Ring Width
    24 mm
  • Fillet Radius
    1.5 mm
  • Series
    HSB0C
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359665246
  • Product Type
    Duplex Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text