Motion
M626010
Eye Style Latchlok Hook - 3/8 in
MI ITEM #04872896
MFR #M626010
List Price$182.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eye Style Latchlok Hook - 3/8 in
MI ITEM #04872896
MFR #M626010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$182.21/each for your price

Overview

Mfr description
M626010 LATCHLOK HOOK EYE 3/8" ASM PAINT
  • Excellent choice when used with mechanical couplers such as the CM Hammerlok®
  • These hooks are designed for overhead lifting and can be used in place of Clevlok® hooks if preferred
  • Large eye design for use with chain, wire rope and synthetic material
  • 100% proof tested
  • Meets ASTM A952 standards
  • Durable orange powder coated finish
  • For welded 7/32" chain sling use 9/32" eye Lodelok hook
  • Positive locking hook
  • Design factor 4:1

Specifications

  • Hook Type
    Eye Style Latchlok Hook
  • Hook Size
    3/8 in
  • Width
    1.14 in
  • Length
    4.76 in
  • Weight
    4.86 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text