Motion
155-0013-005
Hydraulic Geroler Disc Valve Motor - VIS 45 - Standard, 803 cm³/r Max Geometric Displacement
MI ITEM #04873137
MFR #155-0013-005
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Geroler Disc Valve Motor - VIS 45 - Standard, 803 cm³/r Max Geometric Displacement
MI ITEM #04873137
MFR #155-0013-005

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
155-0013-005 HYDRAULIC MOTOR
  • Patented VIS Geroler technology
  • Two-piece pre-loaded pressure balance plate
  • Variety of optional features including two-speed option, and case flow solutions for both closed-loop and open-loop applications.

Specifications

  • Series
    VIS 45 - Standard
  • Displacement
    49.00 in³/r
  • Motor Port Type
    Straight Thread O-Ring SAE
  • Motor Port Size
    1-5/16–12 UNF-2B
  • Shaft Type
    Spline
  • Overall Height
    9.32 in
  • Overall Length
    12.40 in
  • Overall Width
    9.32 in
  • Seal Type
    None
  • Actual Mounting Flange
    Standard, 4 Bolt- 200.0 [7.87] Pilot Dia. With 9.0 [.35] Pilot Length And 20.57 [.810] Dia. Holes On 250.0 [9.84] Dia. Bolt Circle And 2X .375-16 UNC-2B Threaded Holes
  • Actual Output Shaft
    Spline
  • Actual Port Type
    1.3125-12 UN-2B SAE O-Ring Ports
  • Continuous Flow Rate
    170 L/min
  • Intermittent Pressure
    345 bar
  • Max Continuous Oil Viscosity
    70 Saybold universal second
  • Maximum RPM-Continuous
    198 rpm
  • Max System Operating Temperature
    -34°C to 82 °C
  • Port Configuration
    1.3125-12 UN-2B SAE O-Ring Ports
  • Manufacturer Catalog
  • Weight
    131.80 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text