Motion
177-0083-005
Hydraulic Geroler Disc Valve Motor - VIS 40 - Standard, 505 cm³/r Max Geometric Displacement
MI ITEM #04873171
MFR #177-0083-005
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Geroler Disc Valve Motor - VIS 40 - Standard, 505 cm³/r Max Geometric Displacement
MI ITEM #04873171
MFR #177-0083-005

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Continuous Torque
    19825 in
  • Motor Port Size
    1-1/16–12 UNF-2B
  • Overall Height
    6.08 in
  • Overall Length
    10.92 in
  • Overall Width
    5.82 in
  • Weight
    73.90 lbs

Details

  • Actual Mounting Flange
    Standard 4 Bolt; 127.00 [5.000] Pilot Dia. with 12.2 [.48] Pilot length and 14.32 [.564] DIA. holes on 161.92 [6.375] Dia. Bolt circle (SAE CC),
  • Actual Output Shaft
    Straight
  • Actual Port Type
    1.0625-12 UN-2B SAE O-Ring Ports
  • Continuous Flow Rate
    151 L/min
  • Displacement
    30.82 in³/r
  • Intermittent Pressure
    345 bar
  • Manufacturer Catalog
  • Max Continuous Oil Viscosity
    70 Saybold universal second
  • Max Operating Temperature
    180 °F
  • Max Rpm
    279 rpm
  • Max System Operating Temperature
    -34°C to 82 °C
  • Maximum Flow Rate
    40 gpm
  • Maximum RPM-Continuous
    357 rpm
  • Motor Port Type
    Straight Thread O-Ring SAE
  • Port Configuration
    1.0625-12 UN-2B SAE O-Ring Ports
  • Seal Type
    None
  • Series
    VIS 40 - Standard
  • Shaft Type
    Straight

Overview

Mfr description
177-0083-005 VIS-40 MOTOR
  • Extremely compact powerful package
  • Maximized drive strength in compact package size
  • Variety of optional features including two-speed option, brake packages, and case flow solutions for both closed-loop end open-loop applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought