Motion
1536A
Control Handle - Thread Size: 0.1250 in, Thread Type: NPT, Material: Aluminum
MI ITEM #04873295
MFR #1536A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Control Handle - Thread Size: 0.1250 in, Thread Type: NPT, Material: Aluminum
MI ITEM #04873295
MFR #1536A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Operating Pressure
    10000 psi
  • Thread Size
    0.1250 in

Details

  • Material
    Aluminum
  • Product Type
    Grease Gun Accessories
  • Thread Type
    NPT
  • UPC_NO
    015954415374

Overview

Mfr description
1536A GREASE CONTROL GUN BOOSTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought