Motion
TA35041
LTD TA35-Series High Speed Steel Hand Tap Set, thread size range of M4x0.7 to M4x0.7
Mi Item #04873374
MFR #TA35041
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LTD TA35-Series High Speed Steel Hand Tap Set, thread size range of M4x0.7 to M4x0.7
Mi Item #04873374
MFR #TA35041

Mfr description
TA35041 M4.0 X 0.70 HSS GROUND THREAD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Largest Thread Size
    M4 x 0.7
  • Overall Length
    53 mm
  • Smallest Thread Size
    M4 x 0.7
  • Thread Size
    M4 x 0.7

Details

  • Chamfer
    Bottoming, Plug, Taper
  • Coolant Delivery
    External
  • Extension Tap
    No
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Flutes
    3
  • Series
    TA35
  • Tap Type
    Hand
  • Thread Standard
    Metric Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)